-
RVCFA3200040Carlo Gavazzi Drives, RVCF SeriesItem NumberRVCFA3200040MFG Item NumberRVCFA3200040SeriesRVCFProduct DescriptionAC DRIVE RVCF 230V 3PH 0.40KW SIZE 1Specifications
Specifications Input Phase 3 HP (Variable Torque Rating) 0.5 hp Braking Type Dynamic Braking Transistor Included Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVLFA120075FACarlo Gavazzi DrivesItem NumberRVLFA120075FAMFG Item NumberRVLFA120075FAProduct DescriptionAC DRIVE 230V 1PH 0.75KW SIZE1Specifications
Specifications Input Phase 1 HP (Variable Torque Rating) 1 hp Amps (Variable Torque Rating) 4.3 A Braking Type Dynamic Braking Resistor Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFA3400550FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFA3400550FMFG Item NumberRVFFA3400550FSeriesRVFFProduct DescriptionDriveSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 7.5 hp Amps (Variable Torque Rating) 12.1 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFF34011000Carlo Gavazzi Drives, RVFF SeriesItem NumberRVFFF34011000MFG Item NumberRVFFF34011000SeriesRVFFProduct DescriptionAC DRIVE 110KW 3PH IP20 400VAC NOSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 150 hp Amps (Variable Torque Rating) 208 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 6 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFB3401100FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFB3401100FMFG Item NumberRVFFB3401100FSeriesRVFFProduct DescriptionAC DRIVE 11KW 3PH IP20 400VAC PLUSSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 15 hp Amps (Variable Torque Rating) 23 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFF34013200Carlo Gavazzi Drives, RVFF SeriesItem NumberRVFFF34013200MFG Item NumberRVFFF34013200SeriesRVFFProduct DescriptionAC DRIVE 132KW 3PH IP20 400VAC NOSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 175 hp Amps (Variable Torque Rating) 250 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 6 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFB3401500FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFB3401500FMFG Item NumberRVFFB3401500FSeriesRVFFProduct DescriptionAC DRIVE 15KW 3PH IP20 400VAC PLUSSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 20 hp Amps (Variable Torque Rating) 31 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFF34016000Carlo Gavazzi Drives, RVFF SeriesItem NumberRVFFF34016000MFG Item NumberRVFFF34016000SeriesRVFFProduct DescriptionAC DRIVE 160KW 3PH IP20 400VAC NOSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 215 hp Amps (Variable Torque Rating) 296 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 6 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFC3401850FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFC3401850FMFG Item NumberRVFFC3401850FSeriesRVFFProduct DescriptionAC DRIVE 18.5KW 3PH IP20 400VACSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 25 hp Amps (Variable Torque Rating) 38 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RVFFC3402200FCarlo Gavazzi Drives, RVFF SeriesItem NumberRVFFC3402200FMFG Item NumberRVFFC3402200FSeriesRVFFProduct DescriptionAC DRIVE 22KW 3PH IP20 400VAC PLUSSpecifications
Specifications Input Phase 3 HP (Variable Torque Rating) 30 hp Amps (Variable Torque Rating) 44 A Closed Loop No AC Line Regenerative No Operator Controls Built In Motor Control-Max Level Sensorless Vector Nominal Input VAC 480 VAC Input Range Voltage (AC) 323-528 VAC Max Frequency 60 Hz Frame Size 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.